Shop All High Speed Jobber Drill Bits
Nachi
Regular Length HSS DLC Drill - 1.0mm
Mfr # 0642426
Zoro # G110410383
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 13
- Decimal Equivalent 0.51181
- Material HSS
- Finish TIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0642426
- Zoro # G110410383
- Country of Origin Singapore
- Category High Speed Jobber Drill Bits
Dimensions
Size | 13 |
Overall Length | 151 |
Flute Length | 101 |
Shank size | 13 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Straight Shank |
Decimal Equivalent | 0.51181 |
Material | HSS |
Finish | TIN |
Point Angle | 118 |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Plug Tap (DWT60832)
- QIC TOOLS 3/8in One Flute Compression Segmented PCD Diamond Router Bit 1.5in CL (RD1.38.150.38)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Handy File - Carded (06601NN)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2023)
- NACHI Regular Length HSS DLC Drill - 3.3mm (0642650)
- NACHI Regular Length HSS DLC Drill - 12.8mm (0643605)
- NACHI Regular Length HSS DLC Drill - 2.6mm (0642587)
- NACHI Letter HSS Drill Set - S26 - A To Z (3599129)
- NACHI Regular Length HSS DLC Drill - 10.2mm (0643342)
- NACHI Regular Length HSS DLC Drill - 1.9mm (0642512)
- DRILL AMERICA #9 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9)
- Nachi Drill Bits