Shop All High Speed Jobber Drill Bits
Nachi
Regular Length HSS DLC Drill - 10.4mm
Mfr # 0643365
Zoro # G410410427
product price: $47.45
/ea
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Size 10.3
- Material HSS
- Finish DLC
- Point Angle 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0643365
- Zoro # G410410427
- Country of Origin Singapore
- Category High Speed Jobber Drill Bits
Dimensions
Size | 10.3 |
Overall Length | 144 |
Flute Length | 87 |
Shank size | 12 |
Details
Item | HSS Jobber Drill Bit |
Shank Type | Endmill Type Shank |
Material | HSS |
Finish | DLC |
Point Angle | 135 |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | NO |
Application | Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5960)
- PROTO 1/2 in Drive, 11/16" 8 pt SAE Socket, 8 Points (J5422S)
- ROYAL PRODUCTS Deburring, PK10 (22030)
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-56MM)
- NACHI Regular Length HSS DLC Drill - 3.3mm (0642650)
- NACHI Regular Length HSS DLC Drill - 1.9mm (0642512)
- NACHI Regular Length HSS DLC Drill - 2.6mm (0642587)
- NACHI Fractional HSCO Drill Set - C29 - 1/16in To 1/2in By 64ths (3599115)
- NACHI Letter HSS Drill Set - S26 - A To Z (3599129)
- NACHI Fractional HSS Drill Set - S21 - 1/16in To 3/8in By 64ths (3599013)
- DRILL AMERICA 7.30mm HSS Jobber Length Drill Bit (DWDMM7.30)
- Nachi Drill Bits