Shop All High Speed Jobber Drill Bits
Nachi
Letter HSS Drill Set - S26 - A To Z
Mfr # 3599129
Zoro # G010410353
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Straight Shank
- Size 1/16
- Decimal Equivalent 0.0625
- Material HSCO
- Finish BLACK OXIDE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 3599129
- Zoro # G010410353
- Country of Origin Singapore
- Category High Speed Jobber Drill Bits
Dimensions
Size | 1/16 |
Overall Length | 1.625 |
Flute Length | 0.625 |
Shank size | 0.0625 |
Details
Item | HSS Short Length Drill Bits |
Shank Type | Straight Shank |
Decimal Equivalent | 0.0625 |
Material | HSCO |
Finish | BLACK OXIDE |
Point Angle | 135 |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Rivet, Tri-Grip, Aluminum, PK100 (AD610ATF)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1" (03813)
- WILTON 4" Versatile Cont. Nut 1345 Drill Press Vise (63239)
- CARSON OPTICAL Carson Optical HU-10MU Bugview Bug Catching Tool & Magnifier (HU-10MU)
- NACHI Regular Length HSS DLC Drill - 12.8mm (0643605)
- NACHI Fractional HSS Drill Set - S21 - 1/16in To 3/8in By 64ths (3599013)
- NACHI Regular Length HSS DLC Drill - 10.4mm (0643365)
- NACHI Regular Length HSS DLC Drill - 1.8mm (0642506)
- NACHI Regular Length HSS DLC Drill - 3.5mm (0642673)
- NACHI Fractional HSCO Drill Set - C29 - 1/16in To 1/2in By 64ths (3599115)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16" (63120)
- Nachi High Speed Jobber Drill Bits