Shop All Spiral Flute Taps
Nachi
L983 5-40 H2 3FL VTP SPIRAL FLUTE BOTTOMING TAP
Mfr # 88253
Zoro # G909085013
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Overall Length 1 15/16"
- Thread Length 0.2360"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 88253
- Zoro # G909085013
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Overall Length | 1 15/16" |
Thread Length | 0.2360" |
Tap Dimension Type | Normal Spiral Flute |
Tap Size | #5-40 |
Shank Dia. | 0.1410" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Finish | Black Oxide |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, 5 to 6", 0.0001, Ratchet (103-220)
- IRWIN Masonry Drill Bit, 5/16x4in, PK5 (5026006)
- STANLEY ROUND FILE 15-3/4"" (21-297)
- TITAN SKT HEX BIT 1/2" DR 21MM (TL15621)
- NACHI L6800 M3 x 0.5 D3 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486233)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- NACHI L981 3/8-16 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88105)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Bottom Fast Spiral Flute (008096AS)
- Nachi Spiral Flute Taps