Shop All Spiral Flute Taps
Nachi
L983 10-24 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP
Mfr # 88292
Zoro # G609085627
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Thread Direction Right Hand
- Tap Dimension Type Normal Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 88292
- Zoro # G609085627
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Dimension Type | Normal Spiral Flute |
Overall Length | 2 3/8" |
Tap Size | #10-24 |
Shank Dia. | 0.1940" |
Thread Length | 0.3540" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Finish | Black Oxide |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Impact Step Drill Bit (6 Steps), 1/4"- 1 (DSD0500S06)
- MAASDAM Refill Cable for 144S-6, 12 ft (9700BX)
- MITUTOYO Micrometer, Blade Type A, 2-3", .00005" (422-332-30)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.58"L, GP Phenolic (0065-R)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- YMW TAPS Spiral Flute Tap, 1/2"-13, 4 Flutes (387551)
- Nachi Taps