Shop All Spiral Point Taps
Nachi
L982 M8-1.25 D5 3FL VTP SPIRAL POINT PLUG TAP
Mfr # 52623
Zoro # G909084795
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Overall Length 2 23/32"
- Shank Dia. 0.3180"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 52623
- Zoro # G909084795
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 2 23/32" |
Shank Dia. | 0.3180" |
Tap Dimension Type | Spiral Point |
Thread Length | 0.6690" |
Tap Size | M8-1.25 |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Black Oxide |
Tap Material | HSSE-V |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single, 2-1/2 (206-001170)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Impact Socket (SID23330)
- MILWAUKEE TOOL Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/8 in to 2 in (2874-22HD, 48-11-1812)
- DRILL AMERICA 37/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN37/64)
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- NACHI L982 M8-1.0 D5 3FL VTP SPIRAL POINT PLUG TAP (52622)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- NACHI L921 3/8-24 H3 3FL HSS SPIRAL POINT PLUG TAP (67110)
- NACHI L973 10-32 H3 3FL VTP SPIRAL POINT PLUG TAP (87296)
- NACHI L921 3/8-16 H3 3FL HSS SPIRAL POINT PLUG TAP (67103)
- NACHI L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP (67080)
- Nachi Spiral Point Taps