Shop All Spiral Point Taps
Nachi
L982 M18-2.5 D7 3FL VTP SPIRAL POINT PLUG TAP
Mfr # 52633
Zoro # G209085362
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Shank Dia. 0.5420"
- Tap Dimension Type Spiral Point
- Thread Length 1.1020"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 52633
- Zoro # G209085362
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 0.5420" |
Tap Dimension Type | Spiral Point |
Thread Length | 1.1020" |
Overall Length | 4 1/32" |
Tap Size | M18-2.5 |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Finish | Black Oxide |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP KDK-102 Type Threading & Facing Bar Holder (3900-5412)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (389708)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00003427)
- BON TOOL Bon 84-302 Hose, Rubber Contr Grade, 3/4" X 50 Foot (84-302)
- NACHI L6803 6-32 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542525)
- NACHI L921 3/8-24 H3 3FL HSS SPIRAL POINT PLUG TAP (67110)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- NACHI L921 3/8-16 H3 3FL HSS SPIRAL POINT PLUG TAP (67103)
- NACHI L6802 M6 x 1 D5 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542910)
- NACHI L923 4-40 H1 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67238)
- YMW TAPS Spiral Point Tap, TIN-D6 M25 X 1.5 (PS025O6NEB-TIN)
- Nachi Spiral Point Taps