Shop All Spiral Flute Taps
Nachi
L981 7/16-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP
Mfr # 88123
Zoro # G109085530
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Tap Size 7/16"-20
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 88123
- Zoro # G109085530
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Size | 7/16"-20 |
Tap Dimension Type | Normal Spiral Flute |
Shank Dia. | 0.3230" |
Overall Length | 3 5/32" |
Thread Length | 0.5910" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Finish | Black Oxide |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 9 ROLLING HEAD PRY BAR (MAY40100)
- GREENLEE Hand Conduit Bender 1/2 (840FH)
- KLEIN TOOLS High-Tension Hacksaw (702-12)
- AJAX TOOL WORKS CHUCK 1/2" IMPACT WRENCH (AJA1012)
- NACHI L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (59620)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- NACHI L981 3/8-16 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88105)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- NACHI L983 8-32 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88281)
- SOWA HIGH PERFORMANCE TAPS 5/16"-18 UNC 6" O.A.L. Yellow Ring HSSE-V3 Spiral Flute Taps (123065)
- Nachi Taps