Shop All Spiral Flute Taps
Nachi
L981 5/16-18 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP
Mfr # 88085
Zoro # G909084979
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Thread Direction Right Hand
- Tap Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 88085
- Zoro # G909084979
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Tap Size | 5/16"-18 |
Overall Length | 2 23/32" |
Tap Dimension Type | Normal Spiral Flute |
Thread Length | 0.4720" |
Shank Dia. | 0.3180" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Finish | Black Oxide |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/2-20 Nf (99512)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x1-3/8" (59132)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 3/16 Cut L (01554)
- GATOR TOOLS Gator Tools 48"x4" SE GatorLoy W (GF10074)
- NACHI L983 5-40 H2 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88253)
- NACHI L6958 M12-1.75 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59627)
- NACHI L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (59620)
- NACHI L6800 M3 x 0.5 D3 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486233)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- WIDIA Spiral Flute Tap, 1"-8, Modified Bottoming, UNC, 4 Flutes, TiCN (GT305051)
- Nachi Taps