Shop All Spiral Flute Taps
Nachi
L981 3/8-16 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP
Mfr # 88107
Zoro # G909085297
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Overall Length 2 15/16"
- Tap Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 88107
- Zoro # G909085297
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Overall Length | 2 15/16" |
Tap Size | 3/8"-16 |
Tap Dimension Type | Normal Spiral Flute |
Shank Dia. | 0.3810" |
Thread Length | 0.5510" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Finish | Black Oxide |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 7/16 in. Round Punch (76339)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X1.50 Spark Plug (96326)
- HHIP 18.00mm 1/2" Silver & Demming Drill (5000-0180)
- UNITED SCIENTIFIC Metal Tweezers (UNTWZR-M)
- NACHI L6800 M18 x 2.5 D7 4FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1514536)
- NACHI L981 1/4-20 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88062)
- NACHI L6800 M12 x 1.25 D6 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1486336)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L6958 M12-1.75 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59627)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- SOWA HIGH PERFORMANCE TAPS M14 x 1.5mm Yellow Ring HSSE-V3 Spiral Flute Taps (123665)
- Nachi Spiral Flute Taps