Shop All Spiral Flute Taps
Nachi
L980 M10-1.5 D6 3FL VTP SPIRAL FLUTE BOTTOMING TAP
Mfr # 54625
Zoro # G109084946
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Overall Length 2 15/16"
- Tap Dimension Type Normal Spiral Flute
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 54625
- Zoro # G109084946
- Country of Origin United States
- Category Spiral Flute Taps
Dimensions
Overall Length | 2 15/16" |
Tap Dimension Type | Normal Spiral Flute |
Thread Length | 0.5510" |
Tap Size | M10-1.5 |
Shank Dia. | 0.3810" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Tap Finish | Black Oxide |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Flute Machine Tap- Spiral Fluted Modified Bottoming Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia. (SKTT-026)
- TEKTON 1/2 Inch Drive x 6 Inch Impact Extension (SIA21106)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #16 (54026)
- CHANNELLOCK PLIER SET 2 PC T & G (426 & 420) (CLGS-1)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L983 10-32 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88301)
- NACHI L6958 M12-1.75 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59627)
- NACHI L6958 M16-2 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59631)
- NACHI L981 3/8-16 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88105)
- NACHI L6958 M6-1 GT6 3FL SG LOW SPIRAL BOTTOMING TAP (59620)
- YMW TAPS Spiral Flute Tap, 3/8"-24, 4 Flutes, TIN (384918)
- Nachi Spiral Flute Taps