Shop All Spiral Point Taps
Nachi
L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP
Mfr # 87275
Zoro # G709085459
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Finish Black Oxide
- Overall Length 2 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 87275
- Zoro # G709085459
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 2 1/8" |
Tap Size | #8-32 |
Tap Dimension Type | Spiral Point |
Thread Length | 0.4720" |
Shank Dia. | 0.1680" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Black Oxide |
Tap Material | HSSE-V |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 27/32 In Tip, 4-7/8 In L (22N836)
- HOUGEN 2-1/8 in. Sheet Metal Holcutter (14266)
- HHIP 3" Precision Sine Vise With 4" Opening (3900-2605)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54626)
- NACHI L971 1/4-20 H3 3FL VTP SPIRAL POINT PLUG TAP (87056)
- NACHI L921 3/8-16 H2 3FL HSS SPIRAL POINT PLUG TAP (67100)
- NACHI L6802 M6 x 1 D5 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542910)
- NACHI L921 3/8-16 H3 3FL HSS SPIRAL POINT PLUG TAP (67103)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- NACHI L6803 6-32 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542525)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Super Hss Steam Oxide (M9563)
- Nachi Taps