Shop All Spiral Point Taps
Nachi
L973 5-40 H2 2FL VTP SPIRAL POINT PLUG TAP
Mfr # 87252
Zoro # G909084993
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Overall Length 1 15/16"
- Shank Dia. 0.1410"
- Tap Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 87252
- Zoro # G909084993
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 1 15/16" |
Shank Dia. | 0.1410" |
Thread Length | 0.3940" |
Tap Dimension Type | Spiral Point |
Tap Size | #5-40 |
Details
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Finish | Black Oxide |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4530RG-200)
- DRILL AMERICA #43 HSS Jobber Length Drill Bit Blank (DWDBL43)
- JACOBS JKP 130-J33 High Precision Keyless 13mm Chuck (9682D)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact SAE Socket 3/8" (84301N)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- NACHI L921 3/8-24 H3 3FL HSS SPIRAL POINT PLUG TAP (67110)
- NACHI L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87275)
- NACHI L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP (67080)
- NACHI L923 10-32 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67294)
- NACHI L6802 M4 x 0.7 D4 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542898)
- GREENFIELD THREADING General Purpose Spiral-Point Tap (313616)
- Nachi Taps