Shop All Spiral Point Taps
Nachi
L973 4-40 H5 2FL VTP SPIRAL POINT PLUG TAP
Mfr # 87244
Zoro # G109085073
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Finish Black Oxide
- Thread Direction Right Hand
- Tap Material HSSE-V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 87244
- Zoro # G109085073
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 0.1410" |
Tap Size | #4-40 |
Thread Length | 0.3540" |
Tap Dimension Type | Spiral Point |
Overall Length | 1 7/8" |
Details
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Finish | Black Oxide |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide (J6907M)
- KEO 3/8 60 deg ZErO Flute CO Deburring Tool (53501)
- ONSRUD Routing End Mill, Downcut, 3/8, 1 1/8, 3 (57-320)
- MILWAUKEE TOOL Spline Bit 4-Cutter 1-1/8" x 22" (48-20-4390)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- NACHI L923 12-24 H3 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67304)
- NACHI L921 3/8-24 H3 3FL HSS SPIRAL POINT PLUG TAP (67110)
- NACHI L923 10-32 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67294)
- NACHI L6802 M12 x 1.25 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542955)
- NACHI L982 M8-1.0 D5 3FL VTP SPIRAL POINT PLUG TAP (52622)
- REGAL CUTTING TOOLS M2.5 x .45 D3 2 Flt. Plug TC-LT Spiral Point Tap (030033TC)
- Nachi Spiral Point Taps