Shop All Spiral Point Taps
Nachi
L973 2-56 H3 2FL VTP SPIRAL POINT PLUG TAP
Mfr # 87218
Zoro # G709084889
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Shank Dia. 0.1410"
- Tap Finish Black Oxide
- Tap Dimension Type Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 87218
- Zoro # G709084889
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 0.1410" |
Tap Dimension Type | Spiral Point |
Thread Length | 0.4370" |
Overall Length | 1 3/4" |
Tap Size | #2-56 |
Details
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Finish | Black Oxide |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive, Metric Crowfoot Wrench 3/8" Drive Metric - 15mm Open End (10-15MM)
- PFERD 5/8-11 Threaded Spindle Extension - For Linear Finishing Tool / Pump Sleeve Mount (49986)
- KLEIN TOOLS Coping Replacement Blades for 44218 3-Pack (44138)
- HYDE 42046 9 mm Stainless Steel Snap Off Knife (079423420467)
- NACHI L971 1/4-20 H2 3FL VTP SPIRAL POINT PLUG TAP (87052)
- NACHI L921 3/8-24 H3 3FL HSS SPIRAL POINT PLUG TAP (67110)
- NACHI L6802 M6 x 1 D5 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542910)
- NACHI L973 10-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87297)
- NACHI L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP (67080)
- NACHI L971 1/4-20 H3 3FL VTP SPIRAL POINT PLUG TAP (87056)
- DRILLCO 3/4-16, NITRO SPIRAL POINT TAPS - 2100N (21N148FP)
- Nachi Taps