Shop All Spiral Point Taps
Nachi
L973 10-32 H5 3FL VTP SPIRAL POINT PLUG TAP
Mfr # 87300
Zoro # G609085146
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Spiral Point
- Overall Length 2 3/8"
- Tap Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 87300
- Zoro # G609085146
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Dimension Type | Spiral Point |
Overall Length | 2 3/8" |
Tap Size | #10-32 |
Thread Length | 0.5510" |
Shank Dia. | 1.940" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Finish | Black Oxide |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8MM x 1.25 1/4" Capacity (DWADTQTR8MM125)
- VESSEL MEGADORA Hose Remover 3PC. Set (970HR3PB)
- ZIRCON Studsensor, Contractor (61899)
- KRAFT TOOL Decor Border Edger/Groover, 9"+3" Shiner (CF656)
- NACHI L921 3/8-16 H3 3FL HSS SPIRAL POINT PLUG TAP (67103)
- NACHI L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87275)
- NACHI L923 4-40 H1 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67238)
- NACHI L923 10-32 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67294)
- NACHI L973 10-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87297)
- NACHI L973 10-32 H3 3FL VTP SPIRAL POINT PLUG TAP (87296)
- REGAL CUTTING TOOLS #8-32 NC H3 3 Flute Plug SuperTuf DM Spiral Point Tap with TiAlN (072302MS)
- Nachi Spiral Point Taps