Shop All Spiral Point Taps
Nachi
L973 10-32 H2 3FL VTP SPIRAL POINT PLUG TAP
Mfr # 87294
Zoro # G209085645
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 0.5510"
- Tap Dimension Type Spiral Point
- Shank Dia. 1.940"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 87294
- Zoro # G209085645
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Thread Length | 0.5510" |
Tap Dimension Type | Spiral Point |
Shank Dia. | 1.940" |
Tap Size | #10-32 |
Overall Length | 2 3/8" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Black Oxide |
Tap Material | HSSE-V |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Carbide Grt, 3-1/2 in L (OSL312CG)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-20UNF (342639)
- PROTO Socket Set Box, Steel, Red, 19 in W x 7-3/4 in D x 1-5/8 in H (J5496R)
- CRAFTSMAN Sockets, 1/4" drive Spinner Ratchet Hand (CMMT43372)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- NACHI L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP (67080)
- NACHI L923 12-24 H3 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67304)
- NACHI L6802 M6 x 1 D5 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542910)
- NACHI L971 1/4-20 H2 3FL VTP SPIRAL POINT PLUG TAP (87052)
- NACHI L6803 6-32 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542525)
- BRUTE PLATINUM 1/4in-20 - XL22T Brute Spiral Pnt Taps, Plug Taps, 20 TPI (CHA XL22T-1/4-20)
- Nachi Spiral Point Taps