Shop All Spiral Point Taps
Nachi
L971 5/8-11 H5 3FL VTP SPIRAL POINT PLUG TAP
Mfr # 87152
Zoro # G309085125
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 1.1020"
- Tap Size 5/8"-11
- Tap Dimension Type Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 87152
- Zoro # G309085125
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Thread Length | 1.1020" |
Tap Size | 5/8"-11 |
Tap Dimension Type | Spiral Point |
Shank Dia. | 0.4800" |
Overall Length | 3 13/16" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Finish | Black Oxide |
Tap Material | HSSE-V |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Multipurpose Metric Drill Bit Set, 5 pcs. (01506)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 5 Pockets (5MZL7)
- VERMONT GAGE Pin Gage, Plus, 0.260 In, Black (911126000)
- GEARWRENCH 3/4" 6 Point Combination Wrench (81777)
- NACHI L921 3/8-16 H3 3FL HSS SPIRAL POINT PLUG TAP (67103)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- NACHI L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP (67080)
- NACHI L923 4-40 H1 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67238)
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- NACHI L923 10-32 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67294)
- REGAL CUTTING TOOLS 1/2-20 NF LH Spiral Pt. H3 3 Flt Plug (017244AS)
- Nachi Spiral Point Taps