Shop All Spiral Point Taps
Nachi
L971 5/16-24 H5 3FL VTP SPIRAL POINT PLUG TAP
Mfr # 87097
Zoro # G109084823
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Spiral Point
- Thread Length 0.6690"
- Overall Length 2 23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 87097
- Zoro # G109084823
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Dimension Type | Spiral Point |
Thread Length | 0.6690" |
Overall Length | 2 23/32" |
Shank Dia. | 0.3180" |
Tap Size | 5/16"-24 |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Finish | Black Oxide |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 2 Inch 6-Point Socket (SHD32051)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7133)
- BIG HORN 1/2 Inch Plug Cutter Replaces W. L. Fuller # 11640500 (19154)
- OSG Spiral Flute Tap, M12-1.75, Bottoming, Metric Coarse, 3 Flutes, TiN (2988605)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- NACHI L923 12-24 H3 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67304)
- NACHI L921 3/8-16 H3 3FL HSS SPIRAL POINT PLUG TAP (67103)
- NACHI L6802 M12 x 1.25 D6 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542955)
- NACHI L921 3/8-16 H2 3FL HSS SPIRAL POINT PLUG TAP (67100)
- YMW TAPS Spiral Point Tap, OX SS H5 1/4-20 (382643)
- Nachi Spiral Point Taps