Shop All Spiral Point Taps
Nachi
L971 3/4-10 H7 3FL VTP SPIRAL POINT PLUG TAP
Mfr # 87167
Zoro # G109085141
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material HSSE-V
- Shank Dia. 0.5900"
- Tap Size 3/4"-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 87167
- Zoro # G109085141
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 0.5900" |
Tap Size | 3/4"-10 |
Thread Length | 1.1810" |
Overall Length | 4 1/4" |
Tap Dimension Type | Spiral Point |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Tap Finish | Black Oxide |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORX T60 100mm 1/2 Sq. Drive (4025.100-T60)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C41521)
- WESTWARD 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (5DFN1)
- NACHI L921 3/8-24 H3 3FL HSS SPIRAL POINT PLUG TAP (67110)
- NACHI L971 5/8-11 H5 3FL VTP SPIRAL POINT PLUG TAP (87152)
- NACHI L923 10-32 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67294)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- NACHI L973 10-32 H5 3FL VTP SPIRAL POINT PLUG TAP (87300)
- NACHI L971 1/4-20 H3 3FL VTP SPIRAL POINT PLUG TAP (87056)
- DRILLCO 1/2-13, NITRO SPIRAL POINT TAPS - 2100N (21N132CP)
- Nachi Taps