Shop All Spiral Point Taps
Nachi
L971 1/4-20 H5 3FL VTP SPIRAL POINT PLUG TAP
Mfr # 87060
Zoro # G909085624
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Material HSSE-V
- Overall Length 2 /12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 87060
- Zoro # G909085624
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 2 /12" |
Tap Size | 1/4"-20 |
Shank Dia. | 0.2550" |
Thread Length | 0.5910" |
Tap Dimension Type | Spiral Point |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Tap Finish | Black Oxide |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Metric Thread Restorer Tap Set, 6 Pc. (2588)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356183)
- GREENLEE Die-Rd .500 12, 7 730, 1759Av (1759AV)
- BOSCH 1.25 HP Variable Speed Palm Router (GKF125CEN)
- NACHI L923 10-32 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67294)
- NACHI L973 10-32 H2 3FL VTP SPIRAL POINT PLUG TAP (87294)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- NACHI L973 10-32 H5 3FL VTP SPIRAL POINT PLUG TAP (87300)
- NACHI L6803 6-32 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542525)
- NACHI L921 3/8-24 H3 3FL HSS SPIRAL POINT PLUG TAP (67110)
- DRILLCO 3/4-10, NITRO SPIRAL POINT TAPS - 2100N (21N148CP)
- Nachi Spiral Point Taps