Shop All Spiral Point Taps
Nachi
L971 1/4-20 H3 3FL VTP SPIRAL POINT PLUG TAP
Mfr # 87056
Zoro # G709085596
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish Black Oxide
- Tap Material HSSE-V
- Tap Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 87056
- Zoro # G709085596
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Size | 1/4"-20 |
Overall Length | 2 /12" |
Shank Dia. | 0.2550" |
Tap Dimension Type | Spiral Point |
Thread Length | 0.5910" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Finish | Black Oxide |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Black Oxide Spiral Point Machine Tap- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- DEWALT 3/16" PILOT POINT(R) drill bit (DW1912)
- STARRETT Indicator Contact Point, 2 In L x 1/16 In (PT06632-14)
- JACOBS JK 160-MT4 High Torque / High Precision Keyless 16mm Chuck with shank (31415)
- NACHI L921 3/8-16 H2 3FL HSS SPIRAL POINT PLUG TAP (67100)
- NACHI L982 M8-1.0 D5 3FL VTP SPIRAL POINT PLUG TAP (52622)
- NACHI L6802 M6 x 1 D5 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542910)
- NACHI L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP (67080)
- NACHI L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87275)
- NACHI L973 10-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87297)
- REGAL CUTTING TOOLS 5/16-18 H4 3 Flt. Plug STI Spiral Point (007065AS)
- Nachi Spiral Point Taps