Shop All Hand Taps
Nachi
L969 7/16-14 H5 4FL BLACK OXIDE PLUG HAND TAP
Mfr # 76021
Zoro # G709085398
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1.4375"
- Overall Length 3.15625"
- Tap Chamfer Plug
- Tap Material HSS
- Tap Dimension Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1.4375" |
Overall Length | 3.15625" |
Tap Dimension Type | Straight |
Shank Dia. | 0.323" |
Tap Size | 7/16"-14 |
Details
Tap Chamfer | Plug |
Tap Material | HSS |
Thread Direction | Right Hand |
Number of Flutes | 4 |
Description
-Premium HSS Substrate For Improved Performance- Black Oxide Hand Tap For Cast Iron- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 1", Steel, Light Duty, 500 lb. (2HUJ3)
- MILWAUKEE TOOL 3/8 in. x 10 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2224)
- MILWAUKEE TOOL SHOCKWAVE 5/16" Insert Nutdriver (3 Pk) (49-66-4513)
- LYNDEX-NIKKEN Collet, ER16, 3/8in (E16-024)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- NACHI L913 10-24 H3 4FL HSS MACHINE SCREW TAPER HAND TAP (64541)
- NACHI L913 5-44 H1 3FL HSS MACHINE SCREW BOTTOMING HAND TAP (64443)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC BOTTOMING HAND TAP (54142)
- NACHI L913 1-64 H1 2FL HSS MACHINE SCREW BOTTOMING HAND TAP (64368)
- NACHI L913 3-48 H2 3FL HSS MACHINE SCREW TAPER HAND TAP (64402)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Taper Tap (T/A54223)
- Nachi Hand Taps