Shop All Hand Taps
Nachi
L969 5/16-18 H3 4FL BLACK OXIDE PLUG HAND TAP
Mfr # 76007
Zoro # G409084899
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1.125"
- Overall Length 2.71875"
- Tap Chamfer Plug
- Tap Material HSS
- Shank Dia. 0.318"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1.125" |
Overall Length | 2.71875" |
Shank Dia. | 0.318" |
Tap Dimension Type | Straight |
Tap Size | 5/16"-18 |
Details
Tap Chamfer | Plug |
Tap Material | HSS |
Thread Direction | Right Hand |
Number of Flutes | 4 |
Description
-Premium HSS Substrate For Improved Performance- Black Oxide Hand Tap For Cast Iron- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXY5)
- PROTO Clutch, Phillips, Robertson Square Recess, Slotted, Socket Heads, Torx(R) Bit 8 in (J61929)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- AMPG Stem Dial Indicator Point, .96", Steel (Z9336S)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- NACHI L911 3/8-24 H3 4FL HSS PLUG HAND TAP (64153)
- NACHI L913 1-64 H1 2FL HSS MACHINE SCREW BOTTOMING HAND TAP (64368)
- NACHI L911 3/8-24 H4 4FL HSS BOTTOMING HAND TAP (64157)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC PLUG HAND TAP (54141)
- NACHI L911 5/8-11 H3 4FL HSS TAPER HAND TAP (64242)
- DRILL AMERICA m6x.75 HSS Metric Hand Tap (DWTSMT6X.75)
- Nachi Taps