Shop All Hand Taps
Nachi
L969 1/2-13 H3 4FL BLACK OXIDE PLUG HAND TAP
Mfr # 76027
Zoro # G509085543
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1.65625"
- Overall Length 3.375"
- Tap Chamfer Plug
- Tap Material HSS
- Shank Dia. 0.367"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1.65625" |
Overall Length | 3.375" |
Shank Dia. | 0.367" |
Tap Size | 1/2"-13 |
Tap Dimension Type | Straight |
Details
Tap Chamfer | Plug |
Tap Material | HSS |
Thread Direction | Right Hand |
Number of Flutes | 4 |
Description
-Premium HSS Substrate For Improved Performance- Black Oxide Hand Tap For Cast Iron- Straight Fluted Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (6852)
- CUSTOM ACCESSORIES WRENCH LUG 4WAY 14"" (84441)
- PROTO 3/8" Drive, SAE 11/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4922HFL)
- CAPRI TOOLS Replacement Blade for 1-5/8 in Ratcheting Pipe Cutter (CP11290-BD)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- NACHI L911 3/8-24 H4 4FL HSS BOTTOMING HAND TAP (64157)
- NACHI L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP (64532)
- NACHI L969 3/4-10 H3 4FL BLACK OXIDE BOTTOMING HAND TAP (76044)
- NACHI L913 5-44 H1 3FL HSS MACHINE SCREW BOTTOMING HAND TAP (64443)
- DRILL AMERICA 5/16"-16 HSS Plug Hand Tap (DWTST5/16-16P)
- Nachi Hand Taps