Shop All Spiral Point Taps
Nachi
L923 8-36 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP
Mfr # 67283
Zoro # G309085576
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Shank Dia. 0.1680"
- Tap Material HSS
- Tap Size #8-36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 67283
- Zoro # G309085576
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 0.1680" |
Tap Size | #8-36 |
Overall Length | 2 /18" |
Tap Dimension Type | Spiral Point |
Thread Length | 3/4" |
Details
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Material | HSS |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x .250 XP tuck point blade (DW4740)
- BUCKET BOSS Tool Pouch, Tool Pouch, Green, Polyester, 1 Pockets (54160)
- SUPERIOR STEEL 2# Phillips Head Power Screwdriver Bits - 4 Inch Long - 4.5mm Dia, PK 10 (BP402-10PK)
- KRAFT TOOL Safety Ramp Walking Straight, 13-1/2"x6 (CC081)
- NACHI L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87275)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- NACHI L923 10-32 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67294)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- NACHI L923 4-40 H1 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67238)
- NACHI L973 10-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87297)
- DRILL AMERICA HSS Spiral Point Tap, 7/16"-14, 3 Flutes (DWT57192)
- Nachi Spiral Point Taps