Shop All Spiral Point Taps
Nachi
L923 5-44 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP
Mfr # 67255
Zoro # G109084779
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Material HSS
- Thread Length 5/8"
- Overall Length 1 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 67255
- Zoro # G109084779
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Thread Length | 5/8" |
Overall Length | 1 15/16" |
Tap Size | #5-44 |
Tap Dimension Type | Spiral Point |
Shank Dia. | 0.1410" |
Details
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Material | HSS |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/16" Two Flute Routing End Mill Square 3".L (52-558)
- SURTEK Tool Box, Plastic, 17 in W (CPS17)
- INSIZE Inside Spring Caliper, 0 to 10.63" Range (7261-250)
- VEGA Screwdriver Bits, 1/4 x 7/16 Hex Adapter (375ADP14)
- NACHI L921 3/8-24 H3 3FL HSS SPIRAL POINT PLUG TAP (67110)
- NACHI L973 10-32 H5 3FL VTP SPIRAL POINT PLUG TAP (87300)
- NACHI L923 10-32 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67294)
- NACHI L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87275)
- NACHI L923 12-24 H3 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67304)
- NACHI L6803 6-32 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542525)
- DRILL AMERICA HSS Spiral Point Tap, 1"-8, 3 Flutes (DWT18)
- Nachi Taps