Shop All Spiral Point Taps
Nachi
L923 4-40 H1 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP
Mfr # 67238
Zoro # G109085219
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Length 9/16"
- Overall Length 1 7/8"
- Tap Dimension Type Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 67238
- Zoro # G109085219
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Thread Length | 9/16" |
Overall Length | 1 7/8" |
Tap Dimension Type | Spiral Point |
Tap Size | #4-40 |
Shank Dia. | 0.1410" |
Details
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Material | HSS |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16" Brad Point Drill Bit (DMS68-0070)
- MITUTOYO Bracket Assy, Dg Stand, 7001-10 7002-10 (21JZA272)
- THE MAIN RESOURCE Round Positive Rake Bit, Ammco, PK10 (TMRCB69)
- WESTWARD C-Clamp, Gray, 2-7/16 in Throat D. (806ET2)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- NACHI L973 10-32 H2 3FL VTP SPIRAL POINT PLUG TAP (87294)
- NACHI L923 12-24 H3 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67304)
- NACHI L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP (67054)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- DRILL AMERICA HSS Spiral Point Tap, 1"-14, 3 Flutes (DWT114)
- Nachi Taps