Shop All Spiral Point Taps
Nachi
L923 12-24 H3 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP
Mfr # 67304
Zoro # G209085270
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Dimension Type Spiral Point
- Thread Direction Right Hand
- Tap Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 67304
- Zoro # G209085270
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Dimension Type | Spiral Point |
Thread Length | 15/16" |
Overall Length | 2 3/8" |
Shank Dia. | 0.2200" |
Tap Size | #12-24 |
Details
Tap Chamfer | Plug |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Material | HSS |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Square, 16C, 3/4in (164-048)
- BIG HORN Long Handle J-Roller with Rubber Roller (19600)
- GEARWRENCH 1/4" Drive Wobble Extension 4" (81120)
- TEKTON 11/32 Inch Combination Wrench (18254)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- NACHI L6802 M6 x 1 D5 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542910)
- NACHI L6802 M4 x 0.7 D4 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542898)
- NACHI L921 3/8-16 H3 3FL HSS SPIRAL POINT PLUG TAP (67103)
- NACHI L6803 6-32 H3 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542525)
- NACHI L982 M8-1.0 D5 3FL VTP SPIRAL POINT PLUG TAP (52622)
- REGAL CUTTING TOOLS 1/4-28 2 Flt. Drill'N'Tap (007526AS)
- Nachi Spiral Point Taps