Shop All Spiral Point Taps
Nachi
L923 10-32 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP
Mfr # 67294
Zoro # G609085160
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Dimension Type Spiral Point
- Shank Dia. 0.1940"
- Thread Length 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 67294
- Zoro # G609085160
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Dimension Type | Spiral Point |
Shank Dia. | 0.1940" |
Thread Length | 7/8" |
Overall Length | 2 3/8" |
Tap Size | #10-32 |
Details
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Material | HSS |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7mm Hollow Shaft Nut Driver (48-22-2434)
- HHIP 1-1/2" C Collared Keyway Bushing (2006-1326)
- RELTON Straight-Shank Masonry Bit 1/4" X 8" Ram Tip Bit (RT- 4- 8)
- DRILL AMERICA #25x6" Cobalt Aircraft Extension Drill Bit (GLBCOX625)
- NACHI L973 10-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87297)
- NACHI L973 10-32 H3 3FL VTP SPIRAL POINT PLUG TAP (87296)
- NACHI L921 3/8-16 H3 3FL HSS SPIRAL POINT PLUG TAP (67103)
- NACHI L923 4-40 H1 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67238)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- NACHI L973 10-32 H2 3FL VTP SPIRAL POINT PLUG TAP (87294)
- BRUTE PLATINUM 1/4in-20 - XL22T Brute Spiral Pnt Taps, Plug Taps, 20 TPI (CHA XL22T-1/4-20)
- Nachi Spiral Point Taps