Shop All Spiral Point Taps
Nachi
L923 1-72 H1 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP
Mfr # 67211
Zoro # G109085561
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Direction Right Hand
- Tap Size #1-72
- Tap Material HSS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 67211
- Zoro # G109085561
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Size | #1-72 |
Shank Dia. | 0.1410" |
Overall Length | 1 11/16" |
Tap Dimension Type | Spiral Point |
Thread Length | 3/8" |
Details
Tap Chamfer | Plug |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Material | HSS |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Yellow (TST-15180-YLW)
- HOUGEN Rubber Collet fits 1/2 in. to 5/8 in. Taps (10808)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8816OR)
- PACIFIC HANDY CUTTER Pocket Safety Cutter Safety Utility Point, 5 1/2 in L (S7)
- NACHI L6802 M6 x 1 D5 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542910)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- NACHI L921 3/8-16 H3 3FL HSS SPIRAL POINT PLUG TAP (67103)
- NACHI L923 10-32 H2 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67294)
- NACHI L971 1/4-20 H2 3FL VTP SPIRAL POINT PLUG TAP (87052)
- NACHI L973 10-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87297)
- DRILLCO 8-32, NITRO SPIRAL POINT TAPS - 2100N (21N008CP)
- Nachi Taps