Shop All Spiral Point Taps
Nachi
L921 5/16-18 H3 3FL HSS SPIRAL POINT PLUG TAP
Mfr # 67080
Zoro # G509085147
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material HSSE-V
- Thread Length 1 1/8"
- Tap Dimension Type Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 67080
- Zoro # G509085147
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Thread Length | 1 1/8" |
Tap Dimension Type | Spiral Point |
Overall Length | 2 23/32" |
Tap Size | 5/16"-18 |
Shank Dia. | 0.3180" |
Details
Tap Chamfer | Plug |
Number of Flutes | 3 |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 51-104 16 oz. 13-1/2" OAL Rubber Mallet - Pkg Qty 2 (51-104)
- APEX TOOL GROUP Apex T45 Insert Torx Bit, 1/4 Hex Drive (440-TX-45X)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC 3/32 (C16945)
- GREENLEE Knockout Punch, 1 23/64" Size (K2P-1-B)
- NACHI L921 3/8-16 H3 3FL HSS SPIRAL POINT PLUG TAP (67103)
- NACHI L921 3/8-24 H3 3FL HSS SPIRAL POINT PLUG TAP (67110)
- NACHI L971 1/2-13 H3 3FL VTP SPIRAL POINT PLUG TAP (87130)
- NACHI L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87275)
- NACHI L973 10-32 H2 3FL VTP SPIRAL POINT PLUG TAP (87294)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- DRILL AMERICA HSS Spiral Point Tap, 5/8"-11, 3 Flutes (DWT57230)
- Nachi Spiral Point Taps