Shop All Spiral Point Taps
Nachi
L921 1/4-28 H3 2FL HSS SPIRAL POINT PLUG TAP
Mfr # 67068
Zoro # G809085151
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Dimension Type Spiral Point
- Thread Length 1"
- Shank Dia. 0.2550"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 67068
- Zoro # G809085151
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Dimension Type | Spiral Point |
Thread Length | 1" |
Shank Dia. | 0.2550" |
Tap Size | 1/4"-28 |
Overall Length | 2 1/2" |
Details
Tap Chamfer | Plug |
Number of Flutes | 2 |
Thread Direction | Right Hand |
Tap Material | HSSE-V |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Electricians Tool Kit, 17 pcs., Caddy (0159-17ELEC)
- CAMPBELL HAUSFELD Spray Gun, Heavy Duty, 1 qt. Canister (DH530001AV)
- VAUGHAN Rubber Mallet Tip, 2 In Dia, Soft, Black (RM24TB)
- TEKTON 3/8 Inch Drive Deep 6-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91113)
- NACHI L920 M10-1.5 D6 3FL HSS SPIRAL POINT PLUG TAP (57082)
- NACHI L921 3/8-16 H3 3FL HSS SPIRAL POINT PLUG TAP (67103)
- NACHI L923 12-24 H3 2FL HSS SPIRAL POINT MACHINE SCREW PLUG TAP (67304)
- NACHI L973 10-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87297)
- NACHI L973 10-32 H5 3FL VTP SPIRAL POINT PLUG TAP (87300)
- NACHI L921 1/2-13 H3 3FL HSS SPIRAL POINT PLUG TAP (67130)
- YMW TAPS STI SPIRAL Point Tap, NX NI H2 8-32 (387210)
- Nachi Taps