Shop All Spiral Point Taps
Nachi
L921 1/4-20 H3 2FL HSS SPIRAL POINT PLUG TAP
Mfr # 67054
Zoro # G109085639
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Length 1"
- Overall Length 2 1/2"
- Tap Dimension Type Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 67054
- Zoro # G109085639
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Thread Length | 1" |
Overall Length | 2 1/2" |
Tap Dimension Type | Spiral Point |
Tap Size | 1/4"-20 |
Shank Dia. | 0.2550" |
Details
Tap Chamfer | Plug |
Number of Flutes | 2 |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Plug Tap- Spiral Point Design to Evacuate Chips in a Downward Direction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-60"/0-1500mm Range (1131-60)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2336PP-200)
- BETA Flexible Pick Up Tool, 500mm (017130011)
- IRWIN 8mm x 125 Metric Tap (8334)
- NACHI L971 1/4-20 H2 3FL VTP SPIRAL POINT PLUG TAP (87052)
- NACHI L921 3/8-16 H2 3FL HSS SPIRAL POINT PLUG TAP (67100)
- NACHI L6802 M6 x 1 D5 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542910)
- NACHI L921 3/8-24 H3 3FL HSS SPIRAL POINT PLUG TAP (67110)
- NACHI L6802 M4 x 0.7 D4 3FL SGPO-DIN LENGTH SPIRAL POINT PLUG TAP (1542898)
- NACHI L973 8-32 H4 3FL VTP SPIRAL POINT PLUG TAP (87275)
- YMW TAPS Spiral Point Tap, #10-32, UNF (PUUNAJ2NEB-TIN)
- Nachi Taps