Shop All Hand Taps
Nachi
L913 5-44 H1 3FL HSS MACHINE SCREW BOTTOMING HAND TAP
Mfr # 64443
Zoro # G709085336
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 5/8"
- Overall Length 1 15/16"
- Tap Chamfer Bottoming
- Tap Material HSSE-V
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Length | 5/8" |
Overall Length | 1 15/16" |
Tap Size | #5-44 |
Shank Dia. | 0.1410" |
Tap Dimension Type | Straight |
Details
Tap Chamfer | Bottoming |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 3 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 4" Adjustable Double Square - 34-244-EM (34-244-EM)
- CLESCO W-24T Nut Lock Wheel Adapter (W-24T)
- FEIN Adapter Set Fsc Start (35222952040)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046D)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- NACHI L913 1-64 H1 2FL HSS MACHINE SCREW BOTTOMING HAND TAP (64368)
- NACHI L911 3/8-24 H4 4FL HSS BOTTOMING HAND TAP (64157)
- NACHI L911 1in-8 H4 4FL HSS PLUG HAND TAP (64312)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- NACHI L969 3/4-10 H3 4FL BLACK OXIDE BOTTOMING HAND TAP (76044)
- DRILL AMERICA 9/16"-12 Carbon Steel Plug Hand Tap (DWTP9/16-12)
- Nachi Hand Taps