Shop All Hand Taps
Nachi
L913 10-24 H3 4FL HSS MACHINE SCREW TAPER HAND TAP
Mfr # 64541
Zoro # G409084912
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 7/8"
- Overall Length 2 3/8"
- Tap Chamfer Taper
- Tap Material HSSE-V
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 7/8" |
Overall Length | 2 3/8" |
Tap Size | #10-24 |
Shank Dia. | 0.1940" |
Tap Dimension Type | Straight |
Details
Tap Chamfer | Taper |
Tap Material | HSSE-V |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Magnetic Indicator Holder (4401-0004)
- PROTO 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (J5319M-TT)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32024)
- DYNAMIC Tools 26MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025026)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC PLUG HAND TAP (54141)
- NACHI L913 3-48 H1 3FL HSS MACHINE SCREW PLUG HAND TAP (64397)
- NACHI L911 3/8-24 H3 4FL HSS PLUG HAND TAP (64153)
- NACHI L911 3/8-16 H5 4FL HSS BOTTOMING HAND TAP (64142)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- REGAL CUTTING TOOLS 7/16-20 H3 3 Flt. Bottom Hand Tap (008541AS)
- Nachi Taps