Shop All Hand Taps
Nachi
L913 10-24 H3 4FL HSS MACHINE SCREW PLUG HAND TAP
Mfr # 64542
Zoro # G109084991
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 7/8"
- Overall Length 2 3/8"
- Tap Chamfer Plug
- Tap Material HSSE-V
- Tap Dimension Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 7/8" |
Overall Length | 2 3/8" |
Tap Dimension Type | Straight |
Tap Size | #10-24 |
Shank Dia. | 0.1940" |
Details
Tap Chamfer | Plug |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 4 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 4, DNGP, 1, Carbide (DNGP431)
- S & W MANUFACTURING Knrl Knob Stud, 5/16-18", 1" dia., 1.75"Std (WSS-017)
- ZEPHYR Bit Holder, 1/4" Drive Size, 7/8" L (ZNM23)
- DEWALT 14 Pc Pilot Point(R) Titanium Drill Bit Set (DW1354)
- NACHI L911 5/8-11 H3 4FL HSS PLUG HAND TAP (64243)
- NACHI L913 10-24 H3 4FL HSS MACHINE SCREW TAPER HAND TAP (64541)
- NACHI L913 3-48 H2 3FL HSS MACHINE SCREW TAPER HAND TAP (64402)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- NACHI L969 3/4-10 H3 4FL BLACK OXIDE BOTTOMING HAND TAP (76044)
- NACHI L911 3/8-24 H3 4FL HSS PLUG HAND TAP (64153)
- DRILL AMERICA 9/16"-18 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 9/16"-18 (DWT54765)
- Nachi Hand Taps