Shop All Hand Taps
Nachi
L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP
Mfr # 64532
Zoro # G909084931
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 7/8"
- Overall Length 2 3/8"
- Tap Chamfer Taper
- Tap Material HSSE-V
- Shank Dia. 0.1940"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Length | 7/8" |
Overall Length | 2 3/8" |
Shank Dia. | 0.1940" |
Tap Size | #10-24 |
Tap Dimension Type | Straight |
Details
Tap Chamfer | Taper |
Tap Material | HSSE-V |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1 HSS Quick Change Hex Shank Step Drill Bit, (1/8"- 1/2 by 1/32") (STE1HEX)
- VEGA Impact Socket Std Length, 3/8 Sq Dr 5/8 (20581)
- ROBERTS Pro Pull Bar, 16-1/4 In, Steel (10-18-8)
- MAKITA 18.0 V Hammer Drill, Battery Included, 1/2 in Chuck (XPH10R)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- NACHI L911 1in-8 H4 4FL HSS PLUG HAND TAP (64312)
- NACHI L913 3-48 H1 3FL HSS MACHINE SCREW PLUG HAND TAP (64397)
- NACHI L913 10-24 H3 4FL HSS MACHINE SCREW TAPER HAND TAP (64541)
- NACHI L913 3-48 H2 3FL HSS MACHINE SCREW TAPER HAND TAP (64402)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC BOTTOMING HAND TAP (54142)
- DRILL AMERICA m22x1 HSS Metric Hand Tap (DWTSMT22X1)
- Nachi Taps