Shop All Hand Taps
Nachi
L911 7/8-14 H4 4FL HSS TAPER HAND TAP
Mfr # 64302
Zoro # G409085193
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 2 7/32"
- Overall Length 4 11/16"
- Tap Chamfer Taper
- Tap Material HSSE-V
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 2 7/32" |
Overall Length | 4 11/16" |
Tap Size | 7/8"-14 |
Tap Dimension Type | Straight |
Shank Dia. | 0.6970" |
Details
Tap Chamfer | Taper |
Tap Material | HSSE-V |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 11-5/16", 15" Ratchet Repair Kit S-52A& S-53, Chrome (JHWS-52ARK)
- DEXTER RUSSELL Parer 3.5 In Parer, 7" L (29473)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2967-20, 48-59-1880)
- NACHI L911 5/8-11 H3 4FL HSS TAPER HAND TAP (64242)
- NACHI L911 1in-8 H4 4FL HSS PLUG HAND TAP (64312)
- NACHI L911 3/8-24 H4 4FL HSS BOTTOMING HAND TAP (64157)
- NACHI L913 10-32 H3 4FL HSS MACHINE SCREW BOTTOMING HAND TAP (64573)
- NACHI L913 5-44 H1 3FL HSS MACHINE SCREW BOTTOMING HAND TAP (64443)
- NACHI L913 3-48 H1 3FL HSS MACHINE SCREW PLUG HAND TAP (64397)
- WESTWARD Alloy Steel Tap, 6-32 UNC (CCT1060-107)
- Nachi Hand Taps