Shop All Hand Taps
Nachi
L911 5/8-18 H3 4FL HSS PLUG HAND TAP
Mfr # 64255
Zoro # G709084933
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1 13/16"
- Overall Length 3 13/16"
- Tap Chamfer Plug
- Tap Material HSSE-V
- Tap Dimension Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Length | 1 13/16" |
Overall Length | 3 13/16" |
Tap Dimension Type | Straight |
Shank Dia. | 0.4800" |
Tap Size | 5/8"-18 |
Details
Tap Chamfer | Plug |
Tap Material | HSSE-V |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 2-1/2 x 8 in (CR-21-ST)
- APEX TOOL GROUP Screwdriver Bits - Slotted & P (491-AX)
- WESTWARD Pry Bar, Carbon Steel, Silver, 31-7/8 in. L (31MA39)
- KRAFT TOOL Molded Black Rubber Float, 8" x 4 (PL395P)
- NACHI L911 5/8-11 H3 4FL HSS PLUG HAND TAP (64243)
- NACHI L913 10-24 H3 4FL HSS MACHINE SCREW TAPER HAND TAP (64541)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- NACHI L913 3-48 H1 3FL HSS MACHINE SCREW PLUG HAND TAP (64397)
- NACHI L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP (64532)
- REGAL CUTTING TOOLS 3/4-16 H3 4 Flt. Bottom Hand Tap (008609AS)
- Nachi Taps