Shop All Hand Taps
Nachi
L911 5/8-11 H3 4FL HSS PLUG HAND TAP
Mfr # 64243
Zoro # G609084880
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1 13/16"
- Overall Length 3 13/16"
- Tap Chamfer Plug
- Tap Material HSSE-V
- Tap Dimension Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Length | 1 13/16" |
Overall Length | 3 13/16" |
Tap Dimension Type | Straight |
Tap Size | 5/8"-11 |
Shank Dia. | 0.4800" |
Details
Tap Chamfer | Plug |
Tap Material | HSSE-V |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece SAE T-Shape Hex Key Set, 2CYD3 (2CYD3)
- DYNABRADE Belt Machine, Air-Powered, Abrasive (15300)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- FACOM Adj. Hook Spanner Wrench, L 360mm (FA-115A.100)
- NACHI L913 10-32 H3 4FL HSS MACHINE SCREW BOTTOMING HAND TAP (64573)
- NACHI L913 3-48 H2 3FL HSS MACHINE SCREW TAPER HAND TAP (64402)
- NACHI L913 10-24 H3 4FL HSS MACHINE SCREW TAPER HAND TAP (64541)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC PLUG HAND TAP (54141)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC BOTTOMING HAND TAP (54142)
- NACHI L911 1in-8 H4 4FL HSS PLUG HAND TAP (64312)
- DRILL AMERICA m24x1.5 HSS Metric Hand Tap (DWTSMT24X1.5)
- Nachi Hand Taps