Shop All Hand Taps
Nachi
L911 3/8-24 H3 4FL HSS TAPER HAND TAP
Mfr # 64152
Zoro # G909085372
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Length 1 1/4"
- Overall Length 2 15/16"
- Tap Chamfer Taper
- Tap Material HSSE-V
- Tap Dimension Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1 1/4" |
Overall Length | 2 15/16" |
Tap Dimension Type | Straight |
Shank Dia. | 0.3810" |
Tap Size | 3/8"-24 |
Details
Tap Chamfer | Taper |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 4 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 133-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (533095)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 1/2 in Size, Deep Socket, Black Phosphate (49-66-6347)
- HARVEY TOOL Keyseat Cutter - Square, 0.0780" (5/64) (27325-C3)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111030)
- NACHI L913 10-24 H3 4FL HSS MACHINE SCREW TAPER HAND TAP (64541)
- NACHI L911 5/8-11 H3 4FL HSS PLUG HAND TAP (64243)
- NACHI L911 3/8-16 H5 4FL HSS BOTTOMING HAND TAP (64142)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC BOTTOMING HAND TAP (54142)
- NACHI L911 1in-8 H4 4FL HSS PLUG HAND TAP (64312)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- DRILL AMERICA 3/4"-16 Carbon Steel Plug Hand Tap (DWTP3/4-16)
- Nachi Taps