Shop All Hand Taps
Nachi
L911 3/8-24 H3 4FL HSS PLUG HAND TAP
Mfr # 64153
Zoro # G609085443
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1 1/4"
- Overall Length 2 15/16"
- Tap Chamfer Plug
- Tap Material HSSE-V
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1 1/4" |
Overall Length | 2 15/16" |
Tap Dimension Type | Straight |
Tap Size | 3/8"-24 |
Shank Dia. | 0.3810" |
Details
Tap Chamfer | Plug |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 4 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx(R) Plain Torx(R) Key, T10 Tip Size, 2 in Long, 21/32 in Short (16810)
- DRILL AMERICA m24x1 HSS Metric Hand Tap (DWTSMT24X1)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37617)
- DRILL AMERICA m24x1 Carbon Steel Hex Die (DWTSMH24X1)
- NACHI L913 10-24 H3 4FL HSS MACHINE SCREW TAPER HAND TAP (64541)
- NACHI L913 10-32 H3 4FL HSS MACHINE SCREW BOTTOMING HAND TAP (64573)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- NACHI L913 5-44 H1 3FL HSS MACHINE SCREW BOTTOMING HAND TAP (64443)
- NACHI L911 3/8-24 H4 4FL HSS BOTTOMING HAND TAP (64157)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap Machine Screw Sizes (5500495)
- Nachi Taps