Shop All Hand Taps
Nachi
L911 1/4-20 H5 4FL HSS PLUG HAND TAP
Mfr # 64075
Zoro # G609085542
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1"
- Overall Length 2 1/2"
- Tap Chamfer Plug
- Tap Material HSSE-V
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1" |
Overall Length | 2 1/2" |
Shank Dia. | 0.2550" |
Tap Dimension Type | Straight |
Tap Size | 1/4"-20 |
Details
Tap Chamfer | Plug |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 4 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #9 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN9)
- GREENFIELD THREADING Straight Flute Hand Tap , 3/4"-16 , Plug , UNF , 4 Flutes (313568)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Red, Mag. (5NNE5)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-1/4" x 2" (HML.2-1/4)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- NACHI L913 5-44 H1 3FL HSS MACHINE SCREW BOTTOMING HAND TAP (64443)
- NACHI L911 5/8-11 H3 4FL HSS PLUG HAND TAP (64243)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- NACHI L911 3/8-16 H5 4FL HSS BOTTOMING HAND TAP (64142)
- NACHI L913 10-24 H3 4FL HSS MACHINE SCREW TAPER HAND TAP (64541)
- DRILLCO 48mm x 5.0, Metric Plug Tap (28E480AP)
- Nachi Taps