Shop All Hand Taps
Nachi
L911 1-1/8-7 H4 4FL HSS TAPER HAND TAP
Mfr # 64323
Zoro # G209084945
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Length 2 9/16"
- Overall Length 5 7/16"
- Tap Chamfer Taper
- Tap Material HSSE-V
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Length | 2 9/16" |
Overall Length | 5 7/16" |
Tap Dimension Type | Straight |
Shank Dia. | 0.8960" |
Tap Size | 1-1/8"-7 |
Details
Tap Chamfer | Taper |
Tap Material | HSSE-V |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 12 in. X 2-1/2 in. D F Clamp (1825753)
- PANASONIC Cordless Screwdriver Kit, 2.4V, 1.2A/hr (EY6220N)
- MAKITA Plate Biscuit Joiner (PJ7000)
- STAR ASIA 1” Dr 40” Breaker Bar (12049)
- NACHI L911 1in-8 H4 4FL HSS PLUG HAND TAP (64312)
- NACHI L913 5-44 H1 3FL HSS MACHINE SCREW BOTTOMING HAND TAP (64443)
- NACHI L911 3/8-16 H5 4FL HSS BOTTOMING HAND TAP (64142)
- NACHI L913 1-64 H1 2FL HSS MACHINE SCREW BOTTOMING HAND TAP (64368)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- NACHI L911 3/8-24 H3 4FL HSS PLUG HAND TAP (64153)
- EAGLE TAPTEK CUTTING TOOLS 3/4-16 HIGH SPEED STEEL HAND BOTTOM TAP USA (HT-7500-16-B-D)
- Nachi Taps