Shop All Hand Taps
Nachi
L911 1-1/8-12 H4 4FL HSS TAPER HAND TAP
Mfr # 64326
Zoro # G709084810
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 2 9/16"
- Overall Length 5 7/16"
- Tap Chamfer Taper
- Tap Material HSSE-V
- Shank Dia. 0.8960"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 2 9/16" |
Overall Length | 5 7/16" |
Shank Dia. | 0.8960" |
Tap Dimension Type | Straight |
Tap Size | 1-1/8"-12 |
Details
Tap Chamfer | Taper |
Tap Material | HSSE-V |
Thread Direction | Right Hand |
Number of Flutes | 4 |
Description
-Premium HSSE-V Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP3224W)
- HANSON Irwin 48-Piece Master Extraction Set (3101010)
- WESTWARD Wrench, Combination, Metric, 18mm (54PP56)
- WERA Screwdriver Set, Slotted/Phillips, 5 Pc (05345248001)
- NACHI L911 3/8-24 H3 4FL HSS TAPER HAND TAP (64152)
- NACHI L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP (64532)
- NACHI L913 3-48 H1 3FL HSS MACHINE SCREW PLUG HAND TAP (64397)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54108)
- NACHI L911 5/8-11 H3 4FL HSS TAPER HAND TAP (64242)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- DRILL AMERICA 14-20 HSS Machine and Fraction Hand Plug Tap (DWT54394)
- Nachi Hand Taps