Shop All Hand Taps
Nachi
L910 M6-1.0 D5 4FL HSS METRIC PLUG HAND TAP
Mfr # 54108
Zoro # G709085077
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1"
- Overall Length 2 1/2"
- Tap Chamfer Plug
- Tap Material HSS
- Shank Dia. 0.2550"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Length | 1" |
Overall Length | 2 1/2" |
Shank Dia. | 0.2550" |
Tap Size | M6-1 |
Tap Dimension Type | Straight |
Details
Tap Chamfer | Plug |
Tap Material | HSS |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Multi-Material Drill Bit, 9/32 In (1792768)
- BONDHUS Tamper Resistant Torx TR8 x 1" Bit on 1/4" stock (0715750773)
- H & H INDUSTRIAL PRODUCTS Dasqua 3-In-1 Laser Tape Measure (1804-1080)
- ZORO SELECT Chucking Reamer Sets, 1-7x0.5 mm, 13pc (11V306)
- NACHI L913 10-32 H3 4FL HSS MACHINE SCREW BOTTOMING HAND TAP (64573)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC BOTTOMING HAND TAP (54142)
- NACHI L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP (54109)
- NACHI L911 3/8-24 H3 4FL HSS TAPER HAND TAP (64152)
- NACHI L969 3/4-10 H3 4FL BLACK OXIDE BOTTOMING HAND TAP (76044)
- NACHI L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP (64532)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54790)
- Nachi Taps