Shop All Hand Taps
Nachi
L910 M6-1.0 D5 4FL HSS METRIC BOTTOMING HAND TAP
Mfr # 54109
Zoro # G509085048
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1"
- Overall Length 2 1/2"
- Tap Chamfer Bottoming
- Tap Material HSS
- Tap Dimension Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Length | 1" |
Overall Length | 2 1/2" |
Tap Dimension Type | Straight |
Shank Dia. | 0.2550" |
Tap Size | M6-1 |
Details
Tap Chamfer | Bottoming |
Tap Material | HSS |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 19 mm inside square 3/8 " L.42, 5 mm (02200019)
- GEARWRENCH 1/2" Drive Impact Extension 15" (84647N)
- VIM PRODUCTS VIM Tools 50-Piece Impact Master Set - 3/8 in. Square Drive (IMPACT50)
- STAHLWILLE TOOLS 10 mm (3/8") Socket spline-drive Spline Size 7/16 " L.28 mm (22410028)
- NACHI L913 3-48 H2 3FL HSS MACHINE SCREW TAPER HAND TAP (64402)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC PLUG HAND TAP (54141)
- NACHI L913 10-24 H2 4FL HSS MACHINE SCREW TAPER HAND TAP (64532)
- NACHI L911 3/8-24 H3 4FL HSS PLUG HAND TAP (64153)
- NACHI L913 5-44 H1 3FL HSS MACHINE SCREW BOTTOMING HAND TAP (64443)
- NACHI L910 M7-1.0 D5 4FL HSS METRIC PLUG HAND TAP (54114)
- DRILL AMERICA 3/8"-24 HSS Left Hand 4 Flute Taper Tap (DWT60779)
- Nachi Hand Taps