Shop All Hand Taps
Nachi
L910 M20-2.5 D7 4FL HSS METRIC TAPER HAND TAP
Mfr # 54200
Zoro # G909085488
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 2"
- Overall Length 4 15/32"
- Tap Chamfer Taper
- Tap Material HSS
- Tap Dimension Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Length | 2" |
Overall Length | 4 15/32" |
Tap Dimension Type | Straight |
Shank Dia. | 0.6520" |
Tap Size | M20-2.5 |
Details
Tap Chamfer | Taper |
Tap Material | HSS |
Thread Direction | Right Hand |
Number of Flutes | 4 |
Description
-Premium HSS Substrate For Improved Performance- Bright Finish Standard Hand Tap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 9 Piece Screwdriver Set (752059X)
- BOSTITCH Cap Stapler, Air Powered, 18 ga. (SL1838BC)
- WARWOOD TOOL 20 lb Double Face Sledge, 36 Hickory Handle (13401)
- DEWALT Taping Knife, SS, Soft Grip, 8 (DXTT-2-134)
- NACHI L913 10-24 H3 4FL HSS MACHINE SCREW TAPER HAND TAP (64541)
- NACHI L911 3/8-24 H4 4FL HSS BOTTOMING HAND TAP (64157)
- NACHI L911 3/8-16 H5 4FL HSS BOTTOMING HAND TAP (64142)
- NACHI L969 3/4-10 H3 4FL BLACK OXIDE BOTTOMING HAND TAP (76044)
- NACHI L910 M10-1.5 D6 4FL HSS METRIC PLUG HAND TAP (54141)
- NACHI L913 3-48 H1 3FL HSS MACHINE SCREW PLUG HAND TAP (64397)
- DRILL AMERICA 1-5/8"-10 HSS Plug Hand Tap (DWTST1-5/8-10P)
- Nachi Hand Taps