Shop All Spiral Flute Taps
Nachi
L6959 8-36 GT5 3FL SG LOW SPIRAL BOTTOMING TAP
Mfr # 94608
Zoro # G909084894
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Bottoming
- Number of Flutes 3
- Thread Direction Right Hand
- Tap Material HSSE
- Tap Size #8-36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 94608
- Zoro # G909084894
- Country of Origin Japan
- Category Spiral Flute Taps
Dimensions
Tap Size | #8-36 |
Overall Length | 2 1/8" |
Tap Dimension Type | Low Spiral Flute |
Thread Length | 0.2760" |
Shank Dia. | 0.1680" |
Details
Tap Chamfer | Bottoming |
Number of Flutes | 3 |
Thread Direction | Right Hand |
Tap Material | HSSE |
Description
-SG Coated For Longer Tool Life-Low Helix, Thick Web Design For Added Strength in Hardened Steel Up To 45 HRC- Optimized Cutting-Edge and Flute Shape For Stable Cutting Threads, High Rigidity, and Chip Ejection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-1/16 In., 7 In. L (12G360)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y619)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1025108)
- RIDGID Bar, Flaring Asm (96602)
- NACHI L981 1/4-20 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88057)
- NACHI L980 M6-1.0 D5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (54620)
- NACHI L981 3/8-16 H5 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88105)
- NACHI L6958 M12-1.75 GT8 3FL SG LOW SPIRAL BOTTOMING TAP (59627)
- NACHI L6801 4-40 H2 3FL SGSP-DIN LENGTH SPIRAL FLUTE BOTTOMING TAP (1539499)
- NACHI L983 8-32 H7 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88281)
- REGAL CUTTING TOOLS 3/8-16 H3 3 Flt. Bottom Fast Spiral Flute (008450AS)
- Nachi Taps